Zoro Homepage

Timing Belt, 375-5M-25, Curvilinear

  • Mfr # 375-5M-25

  • Zoro # G716212237


product price: $34.99
/ea

Key Features

Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Trade Size
HTD
Tooth Location
One Side
Industry Number
375-5M-25
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375-5M-25
Zoro #
G716212237
UPC #
072053611182
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Pitch Length
375 mm
Top Width
25 mm

Details

Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Tooth Location
One Side
Industry Number
375-5M-25
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Number of Teeth
75
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Belt Material
Neoprene
Tooth Shape
Curvilinear
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 375-5M-25, Number of Teeth 75, Pitch 5 mm, Pitch Length 375 mm, Tooth Location One Side, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.