Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 375-5MGT-15

  • Mfr # 375-5MGT-15

  • Zoro # G616064226


product price: $23.99
/ea

Key Features

Industry Number
375-5MGT-15
Pitch Length
375 mm
Material
Neoprene
Top Width
15 mm
Number of Teeth
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375-5MGT-15
Zoro #
G616064226
UPC #
770075591580
Country of Origin
United States

Dimensions

Pitch Length
375 mm
Top Width
15 mm
Belt Trade Size
GT

Details

Industry Number
375-5MGT-15
Material
Neoprene
Item
Timing Belt
Number of Teeth
75
Reinforcing Cord Material
Fiberglass
Color
Black
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Belt Series
PowerGrip(R) GT(R)3 Belts
Pitch
5 mm
Tooth Shape
Modified Curvilinear
Application
Appliances, Business Machines, Servomotor Drives

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 375-5MGT-15, Number of Teeth 75, Pitch 5 mm, Pitch Length 375 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.