Timing Belt, 375-5MGT-25
Mfr # 375-5MGT-25
Zoro # G816211819
product price: $32.49
/eaKey Features
Pitch Length
375 mm
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Trade Size
GT
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
375-5MGT-25
Zoro #
G816211819
UPC #
770075596745
Country of Origin
United States
Dimensions
Pitch Length
375 mm
Belt Trade Size
GT
Top Width
25 mm
Details
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Industry Number
375-5MGT-25
Tooth Shape
Modified Curvilinear
Application
Appliances, Business Machines, Servomotor Drives
Pitch
5 mm
Number of Teeth
75
Item
Timing Belt
Color
Black
Tooth Location
One Side
Belt Series
PowerGrip(R) GT(R)3 Belts
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 375-5MGT-25, Number of Teeth 75, Pitch 5 mm, Pitch Length 375 mm, Tooth Location One Side, Top Width 25 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.