Zoro Homepage

Timing Belt, 375L050, Trapezoidal

  • Mfr # 375L050

  • Zoro # G416065294


product price: $32.29
/ea

Key Features

Industry Number
375L050
Pitch Length
37.5 in
Top Width
1/2 in
Material
Neoprene
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375L050
Zoro #
G416065294
UPC #
072053938258
Country of Origin
United States

Dimensions

Pitch Length
37.5 in
Top Width
1/2 in
Belt Trade Size
L

Details

Industry Number
375L050
Material
Neoprene
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Pitch
0.375 in
Color
Black
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
100
Maximum Operating Temperature
212 Degrees F
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 375L050, Number of Teeth 100, Pitch 0.375 in, Pitch Length 37.5 in, Tooth Location One Side, Top Width 1/2 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.