Zoro Homepage

Timing Belt, 375L100, Trapezoidal

  • Mfr # 375L100

  • Zoro # G616211897


product price: $50.89
/ea

Key Features

Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375L100
Zoro #
G616211897
UPC #
072053938272
Country of Origin
United States

Dimensions

Belt Trade Size
L
Pitch Length
37.5 in
Top Width
1 in

Details

Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Application
General Industrial
Color
Black
Tooth Shape
Trapezoidal
Industry Number
375L100
Pitch
0.375 in
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
100

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 375L100, Number of Teeth 100, Pitch 0.375 in, Pitch Length 37.5 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.