Timing Belt, 3800-20M-115, Curvilinear
Mfr # 3800-20M-115
Zoro # G616212245
product price: $2,047.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Pitch
20 mm
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Trade Size
HTD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3800-20M-115
Zoro #
G616212245
UPC #
072053623789
Country of Origin
United States
Dimensions
Belt Trade Size
HTD
Pitch Length
3,800 mm
Top Width
115 mm
Details
Item
Timing Belt
Color
Black
Pitch
20 mm
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
190
Industry Number
3800-20M-115
Application
Machine Tool, Paper & Textile
Tooth Shape
Curvilinear
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 3800-20M-115, Number of Teeth 190, Pitch 20 mm, Pitch Length 3,800 mm, Tooth Location One Side, Top Width 115 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.