Timing Belt, 3800-20M-290, Curvilinear
Mfr # 3800-20M-290
Zoro # G216212263
product price: $7,393.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Minimum Operating Temperature
-22 Degrees F
Industry Number
3800-20M-290
Color
Black
Tooth Location
One Side
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3800-20M-290
Zoro #
G216212263
UPC #
072053624113
Country of Origin
United States
Dimensions
Pitch Length
3,800 mm
Top Width
290 mm
Belt Trade Size
HTD
Details
Minimum Operating Temperature
-22 Degrees F
Industry Number
3800-20M-290
Color
Black
Tooth Location
One Side
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Pitch
20 mm
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Application
Machine Tool, Paper & Textile
Belt Material
Neoprene
Item
Timing Belt
Number of Teeth
190
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 3800-20M-290, Number of Teeth 190, Pitch 20 mm, Pitch Length 3,800 mm, Tooth Location One Side, Top Width 290 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.