Zoro Homepage

Timing Belt, 3800-20M-340, Curvilinear

  • Mfr # 3800-20M-340

  • Zoro # G816212274


product price: $8,490.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
190
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Tooth Location
One Side
Pitch Length
3,800 mm
Pitch
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3800-20M-340
Zoro #
G816212274
UPC #
072053443936
Country of Origin
United States

Dimensions

Pitch Length
3,800 mm
Belt Trade Size
HTD
Top Width
340 mm

Details

Number of Teeth
190
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Tooth Location
One Side
Pitch
20 mm
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Application
Machine Tool, Paper & Textile
Tooth Shape
Curvilinear
Belt Material
Neoprene
Color
Black
Industry Number
3800-20M-340
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 3800-20M-340, Number of Teeth 190, Pitch 20 mm, Pitch Length 3,800 mm, Tooth Location One Side, Top Width 340 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.