Timing Belt, 3800-5M-09, Curvilinear
Mfr # 3800-5M-09
Zoro # G816062954
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Industry Number
3800-5M-09
Pitch Length
3,800 mm
Material
Neoprene
Top Width
9 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3800-5M-09
Zoro #
G816062954
UPC #
072053938289
Country of Origin
United States
Dimensions
Pitch Length
3,800 mm
Top Width
9 mm
Belt Trade Size
HTD
Details
Industry Number
3800-5M-09
Material
Neoprene
Item
Timing Belt
Color
Black
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Maximum Operating Temperature
212 Degrees F
Number of Teeth
760
Belt Material
Neoprene
Pitch
5 mm
Tooth Location
One Side
Tooth Shape
Curvilinear
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 3800-5M-09, Number of Teeth 760, Pitch 5 mm, Pitch Length 3,800 mm, Tooth Location One Side, Top Width 9 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.