Zoro Homepage

Timing Belt, 380XL037, Trapezoidal

  • Mfr # 380XL037

  • Zoro # G116063514


product price: $21.19
/ea

Key Features

Pitch Length
38 in
Material
Neoprene
Top Width
3/8 in
Industry Number
380XL037
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380XL037
Zoro #
G116063514
UPC #
072053563436
Country of Origin
United States

Dimensions

Pitch Length
38 in
Top Width
3/8 in
Belt Trade Size
XL

Details

Material
Neoprene
Item
Timing Belt
Industry Number
380XL037
Tooth Location
One Side
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Pitch
0.2 in
Number of Teeth
190
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 380XL037, Number of Teeth 190, Pitch 0.2 in, Pitch Length 38 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.