Zoro Homepage

Timing Belt, 384-3M-15, Curvilinear

  • Mfr # 384-3M-15

  • Zoro # G016212111


product price: $18.59
/ea

Key Features

Tooth Location
One Side
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Industry Number
384-3M-15
Minimum Operating Temperature
-22 Degrees F
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
384-3M-15
Zoro #
G016212111
UPC #
072053610314
Country of Origin
United States

Dimensions

Pitch Length
384 mm
Belt Trade Size
HTD
Top Width
15 mm

Details

Item
Timing Belt
Tooth Location
One Side
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Industry Number
384-3M-15
Minimum Operating Temperature
-22 Degrees F
Color
Black
Number of Teeth
128
Pitch
3 mm
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 384-3M-15, Number of Teeth 128, Pitch 3 mm, Pitch Length 384 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.