Zoro Homepage

Timing Belt, 3850-14MGT-55

  • Mfr # 3850-14MGT-55

  • Zoro # G816063401


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Top Width
55 mm
Pitch Length
3,850 mm
Material
Ethylene Elastomer
Industry Number
3850-14MGT-55
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3850-14MGT-55
Zoro #
G816063401
UPC #
770075791874
Country of Origin
United States

Dimensions

Top Width
55 mm
Pitch Length
3,850 mm
Belt Trade Size
GT

Details

Material
Ethylene Elastomer
Industry Number
3850-14MGT-55
Item
Timing Belt
Minimum Operating Temperature
-40 Degrees F
Belt Material
Ethylene Elastomer
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
248 Degrees F
Tooth Location
One Side
Pitch
14 mm
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Reinforcing Cord Material
Fiberglass
Color
Black
Number of Teeth
275

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 3850-14MGT-55, Number of Teeth 275, Pitch 14 mm, Pitch Length 3,850 mm, Tooth Location One Side, Top Width 55 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.