Zoro Homepage

Timing Belt, 390-3M-09, Curvilinear

  • Mfr # 390-3M-09

  • Zoro # G316212163


product price: $11.69
/ea

Key Features

Pitch Length
390 mm
Number of Teeth
130
Belt Trade Size
HTD
Tooth Shape
Curvilinear
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390-3M-09
Zoro #
G316212163
UPC #
072053609882
Country of Origin
United States

Dimensions

Pitch Length
390 mm
Belt Trade Size
HTD
Top Width
9 mm

Details

Number of Teeth
130
Tooth Shape
Curvilinear
Maximum Operating Temperature
212 Degrees F
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Industry Number
390-3M-09
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Pitch
3 mm
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Color
Black
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 390-3M-09, Number of Teeth 130, Pitch 3 mm, Pitch Length 390 mm, Tooth Location One Side, Top Width 9 mm, Application Electric Hand Tools, Office Machines, Processing & Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.