Timing Belt, 390H150, Trapezoidal
Mfr # 390H150
Zoro # G516065842
product price: $83.79
/ea
Free Shipping & Returns
Key Features
Top Width
1 1/2 in
Pitch Length
39 in
Industry Number
390H150
Material
Neoprene
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
390H150
Zoro #
G516065842
UPC #
072053566345
Country of Origin
United States
Dimensions
Top Width
1 1/2 in
Pitch Length
39 in
Belt Trade Size
H
Details
Item
Timing Belt
Industry Number
390H150
Material
Neoprene
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Number of Teeth
78
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Pitch
0.5 in
Maximum Operating Temperature
212 Degrees F
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 390H150, Number of Teeth 78, Pitch 0.5 in, Pitch Length 39 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.