Zoro Homepage

Timing Belt, 390H300, Trapezoidal

  • Mfr # 390H300

  • Zoro # G916065558


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Industry Number
390H300
Pitch Length
39 in
Material
Neoprene
Top Width
3 in
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390H300
Zoro #
G916065558
UPC #
072053567274
Country of Origin
United States

Dimensions

Pitch Length
39 in
Top Width
3 in
Belt Trade Size
H

Details

Industry Number
390H300
Material
Neoprene
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal
Application
General Industrial
Number of Teeth
78
Reinforcing Cord Material
Fiberglass
Color
Black
Belt Material
Neoprene
Pitch
0.5 in
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 390H300, Number of Teeth 78, Pitch 0.5 in, Pitch Length 39 in, Tooth Location One Side, Top Width 3 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.