Zoro Homepage

Timing Belt, 390L075, Trapezoidal

  • Mfr # 390L075

  • Zoro # G216063353


product price: $34.29
/ea

Key Features

Industry Number
390L075
Top Width
3/4 in
Material
Neoprene
Pitch Length
39 in
Application
General Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390L075
Zoro #
G216063353
UPC #
072053564617
Country of Origin
United States

Dimensions

Top Width
3/4 in
Pitch Length
39 in
Belt Trade Size
L

Details

Item
Timing Belt
Industry Number
390L075
Material
Neoprene
Application
General Industrial
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Color
Black
Pitch
0.375 in
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
104
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 390L075, Number of Teeth 104, Pitch 0.375 in, Pitch Length 39 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.