Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 390L100, Trapezoidal

  • Mfr # 390L100

  • Zoro # G816062749


product price: $55.19
/ea

Key Features

Material
Neoprene
Pitch Length
39 in
Industry Number
390L100
Top Width
1 in
Belt Series
PowerGrip(R) Timing Belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390L100
Zoro #
G816062749
UPC #
072053564860
Country of Origin
United States

Dimensions

Pitch Length
39 in
Top Width
1 in
Belt Trade Size
L

Details

Material
Neoprene
Item
Timing Belt
Industry Number
390L100
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.375 in
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Color
Black
Number of Teeth
104
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 390L100, Number of Teeth 104, Pitch 0.375 in, Pitch Length 39 in, Tooth Location One Side, Top Width 1 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.