Zoro Homepage

Timing Belt, 390MXL012, Trapezoidal

  • Mfr # 390MXL012

  • Zoro # G016064406


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Pitch Length
38.96 in
Material
Neoprene
Industry Number
390MXL012
Top Width
1/8 in
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390MXL012
Zoro #
G016064406
UPC #
072053891294
Country of Origin
United States

Dimensions

Pitch Length
38.96 in
Top Width
1/8 in
Belt Trade Size
MXL

Details

Material
Neoprene
Industry Number
390MXL012
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Number of Teeth
487
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Tooth Shape
Trapezoidal
Pitch
0.08 in
Belt Material
Neoprene
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 390MXL012, Number of Teeth 487, Pitch 0.08 in, Pitch Length 39 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.