Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 390MXL019, Trapezoidal

  • Mfr # 390MXL019

  • Zoro # G616064332


product price: $14.19
/ea

Key Features

Pitch Length
38.96 in
Industry Number
390MXL019
Material
Neoprene
Top Width
3/16 in
Belt Trade Size
MXL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390MXL019
Zoro #
G616064332
UPC #
072053891478
Country of Origin
United States

Dimensions

Pitch Length
38.96 in
Top Width
3/16 in
Belt Trade Size
MXL

Details

Industry Number
390MXL019
Item
Timing Belt
Material
Neoprene
Tooth Location
One Side
Belt Material
Neoprene
Color
Black
Maximum Operating Temperature
212 Degrees F
Pitch
0.08 in
Number of Teeth
487
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 390MXL019, Number of Teeth 487, Pitch 0.08 in, Pitch Length 38.96 in, Tooth Location One Side, Top Width 3/16 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.