Zoro Homepage

Timing Belt, 390XL037, Trapezoidal

  • Mfr # 390XL037

  • Zoro # G716063495


product price: $20.29
/ea

Key Features

Industry Number
390XL037
Pitch Length
39 in
Top Width
3/8 in
Material
Neoprene
Tooth Shape
Trapezoidal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390XL037
Zoro #
G716063495
UPC #
072053563443
Country of Origin
United States

Dimensions

Pitch Length
39 in
Top Width
3/8 in
Belt Trade Size
XL

Details

Item
Timing Belt
Industry Number
390XL037
Material
Neoprene
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Tooth Location
One Side
Pitch
0.2 in
Color
Black
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Number of Teeth
195
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 390XL037, Number of Teeth 195, Pitch 0.2 in, Pitch Length 39 in, Tooth Location One Side, Top Width 3/8 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.