Timing Belt, 393-3MGT-15
Mfr # 393-3MGT-15
Zoro # G216064619
product price: $19.79
/eaKey Features
Industry Number
393-3MGT-15
Top Width
15 mm
Material
Neoprene
Pitch Length
393 mm
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
393-3MGT-15
Zoro #
G216064619
UPC #
770075596110
Country of Origin
United States
Dimensions
Top Width
15 mm
Pitch Length
393 mm
Belt Trade Size
GT
Details
Industry Number
393-3MGT-15
Material
Neoprene
Item
Timing Belt
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Application
Appliances, Business Machines, Servomotor Drives
Pitch
3 mm
Belt Material
Neoprene
Color
Black
Tooth Shape
Modified Curvilinear
Number of Teeth
131
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) GT(R)3 Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 393-3MGT-15, Number of Teeth 131, Pitch 3 mm, Pitch Length 393 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.