Zoro Homepage

Timing Belt, 398MXL025, Trapezoidal

  • Mfr # 398MXL025

  • Zoro # G516063817


product price: $16.69
/ea

Key Features

Top Width
1/4 in
Industry Number
398MXL025
Pitch Length
39.84 in
Material
Neoprene
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398MXL025
Zoro #
G516063817
UPC #
072053891546
Country of Origin
United States

Dimensions

Top Width
1/4 in
Pitch Length
39.84 in
Belt Trade Size
MXL

Details

Item
Timing Belt
Industry Number
398MXL025
Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Color
Black
Number of Teeth
498
Minimum Operating Temperature
-22 Degrees F
Pitch
0.08 in
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Application
General Industrial
Belt Material
Neoprene
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 398MXL025, Number of Teeth 498, Pitch 0.08 in, Pitch Length 39.8 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.