Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 400-2MGT-06

  • Mfr # 400-2MGT-06

  • Zoro # G516065217


product price: $9.39
/ea

Key Features

Material
Neoprene
Pitch Length
400 mm
Industry Number
400-2MGT-06
Top Width
6 mm
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-2MGT-06
Zoro #
G516065217
UPC #
770075591436
Country of Origin
United States

Dimensions

Pitch Length
400 mm
Top Width
6 mm
Belt Trade Size
GT

Details

Material
Neoprene
Item
Timing Belt
Industry Number
400-2MGT-06
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Application
Appliances, Business Machines, Servomotor Drives
Pitch
2 mm
Belt Series
PowerGrip(R) GT(R)3 Belts
Belt Material
Neoprene
Tooth Shape
Modified Curvilinear
Number of Teeth
200
Reinforcing Cord Material
Fiberglass
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 400-2MGT-06, Number of Teeth 200, Pitch 2 mm, Pitch Length 400 mm, Tooth Location One Side, Top Width 6 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.