Zoro Homepage

Timing Belt, 400-2MGT-09

  • Mfr # 400-2MGT-09

  • Zoro # G316211715


product price: $10.59
/ea

Key Features

Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Industry Number
400-2MGT-09
Pitch Length
400 mm
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-2MGT-09
Zoro #
G316211715
UPC #
770075594970
Country of Origin
United States

Dimensions

Pitch Length
400 mm
Belt Trade Size
GT
Top Width
9 mm

Details

Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Industry Number
400-2MGT-09
Tooth Location
One Side
Color
Black
Pitch
2 mm
Reinforcing Cord Material
Fiberglass
Application
Appliances, Business Machines, Servomotor Drives
Number of Teeth
200
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Item
Timing Belt
Belt Series
PowerGrip(R) GT(R)3 Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 400-2MGT-09, Number of Teeth 200, Pitch 2 mm, Pitch Length 400 mm, Tooth Location One Side, Top Width 9 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.