Zoro Homepage

Timing Belt, 400H150, Trapezoidal

  • Mfr # 400H150

  • Zoro # G616211606


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Pitch
0.5 in
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Number of Teeth
80
Top Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400H150
Zoro #
G616211606
UPC #
072053566611
Country of Origin
United States

Dimensions

Top Width
1 1/2 in
Belt Trade Size
H
Pitch Length
4 in

Details

Pitch
0.5 in
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Number of Teeth
80
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Industry Number
400H150
Color
Black
Tooth Location
One Side
Tooth Shape
Trapezoidal
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 400H150, Number of Teeth 80, Pitch 0.5 in, Pitch Length 40 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.