Zoro Homepage

Timing Belt, 400H200, Trapezoidal

  • Mfr # 400H200

  • Zoro # G416065508


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Pitch Length
4 in
Industry Number
400H200
Top Width
2 in
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400H200
Zoro #
G416065508
UPC #
072053567052
Country of Origin
United States

Dimensions

Pitch Length
4 in
Top Width
2 in
Belt Trade Size
H

Details

Material
Neoprene
Industry Number
400H200
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Pitch
0.5 in
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Number of Teeth
80

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 400H200, Number of Teeth 80, Pitch 0.5 in, Pitch Length 4 in, Tooth Location One Side, Top Width 2 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.