Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 400XL025, Trapezoidal

  • Mfr # 400XL025

  • Zoro # G316063871


product price: $16.89
/ea

Key Features

Material
Neoprene
Industry Number
400XL025
Top Width
1/4 in
Pitch Length
4 in
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400XL025
Zoro #
G316063871
UPC #
072053568745
Country of Origin
United States

Dimensions

Top Width
1/4 in
Pitch Length
4 in
Belt Trade Size
XL

Details

Item
Timing Belt
Material
Neoprene
Industry Number
400XL025
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
200
Tooth Shape
Trapezoidal
Tooth Location
One Side
Application
General Industrial
Pitch
0.2 in

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 400XL025, Number of Teeth 200, Pitch 0.2 in, Pitch Length 4 in, Tooth Location One Side, Top Width 1/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.