Timing Belt, 400XL037, Trapezoidal
Mfr # 400XL037
Zoro # G716212046
product price: $15.39
/eaKey Features
Minimum Operating Temperature
-22 Degrees F
Pitch
0.2 in
Tooth Shape
Trapezoidal
Pitch Length
4 in
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400XL037
Zoro #
G716212046
UPC #
072053563450
Country of Origin
United States
Dimensions
Pitch Length
4 in
Top Width
3/8 in
Belt Trade Size
XL
Details
Minimum Operating Temperature
-22 Degrees F
Pitch
0.2 in
Tooth Shape
Trapezoidal
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Industry Number
400XL037
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Color
Black
Tooth Location
One Side
Number of Teeth
200
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 400XL037, Number of Teeth 200, Pitch 0.2 in, Pitch Length 40 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.