Timing Belt, 405-5MGT-15
Mfr # 405-5MGT-15
Zoro # G316064250
product price: $20.19
/eaKey Features
Material
Neoprene
Top Width
15 mm
Pitch Length
405 mm
Industry Number
405-5MGT-15
Belt Trade Size
GT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405-5MGT-15
Zoro #
G316064250
UPC #
770075597209
Country of Origin
United States
Dimensions
Top Width
15 mm
Pitch Length
405 mm
Belt Trade Size
GT
Details
Material
Neoprene
Industry Number
405-5MGT-15
Item
Timing Belt
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Application
Appliances, Business Machines, Servomotor Drives
Tooth Shape
Modified Curvilinear
Color
Black
Number of Teeth
81
Belt Material
Neoprene
Belt Series
PowerGrip(R) GT(R)3 Belts
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3 Belts, Industry Number 405-5MGT-15, Number of Teeth 81, Pitch 5 mm, Pitch Length 405 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Business Machines, Servomotor Drives, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.