Timing Belt, 40MXL012, Trapezoidal
Mfr # 40MXL012
Zoro # G116065075
product price: $3.29
/eaSold in multiples of 3 for $9.87
Key Features
Industry Number
40MXL012
Top Width
1/8 in
Material
Neoprene
Pitch Length
4 in
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40MXL012
Zoro #
G116065075
UPC #
072053568929
Country of Origin
United States
Dimensions
Top Width
1/8 in
Pitch Length
4 in
Belt Trade Size
MXL
Details
Industry Number
40MXL012
Material
Neoprene
Item
Timing Belt
Tooth Location
One Side
Number of Teeth
50
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Pitch
0.08 in
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 40MXL012, Number of Teeth 50, Pitch 0.08 in, Pitch Length 4 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.