Timing Belt, 40MXL019, Trapezoidal
Mfr # 40MXL019
Zoro # G116064627
product price: $4.39
/eaSold in multiples of 2 for $8.78
Key Features
Material
Neoprene
Pitch Length
4 in
Top Width
3/16 in
Industry Number
40MXL019
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40MXL019
Zoro #
G116064627
UPC #
072053562460
Country of Origin
United States
Dimensions
Pitch Length
4 in
Top Width
3/16 in
Belt Trade Size
MXL
Details
Material
Neoprene
Item
Timing Belt
Industry Number
40MXL019
Color
Black
Pitch
0.08 in
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Teeth
50
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 40MXL019, Number of Teeth 50, Pitch 0.08 in, Pitch Length 4 in, Tooth Location One Side, Top Width 3/16 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.