Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 40MXL025, Trapezoidal

  • Mfr # 40MXL025

  • Zoro # G316063789


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Industry Number
40MXL025
Pitch Length
4 in
Top Width
1/4 in
Material
Neoprene
Number of Teeth
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40MXL025
Zoro #
G316063789
UPC #
072053449228
Country of Origin
United States

Dimensions

Pitch Length
4 in
Top Width
1/4 in
Belt Trade Size
MXL

Details

Item
Timing Belt
Industry Number
40MXL025
Material
Neoprene
Number of Teeth
50
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Tooth Location
One Side
Color
Black
Tooth Shape
Trapezoidal
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 40MXL025, Number of Teeth 50, Pitch 0.08 in, Pitch Length 4 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.