Timing Belt, 410H075, Trapezoidal
Mfr # 410H075
Zoro # G616062963
product price: $63.89
/eaKey Features
Pitch Length
41 in
Material
Neoprene
Top Width
3/4 in
Industry Number
410H075
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410H075
Zoro #
G616062963
UPC #
072053568684
Country of Origin
United States
Dimensions
Pitch Length
41 in
Top Width
3/4 in
Belt Trade Size
H
Details
Material
Neoprene
Item
Timing Belt
Industry Number
410H075
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Pitch
0.5 in
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Color
Black
Number of Teeth
82
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 410H075, Number of Teeth 82, Pitch 0.5 in, Pitch Length 41 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.