Zoro Homepage

Timing Belt, 410H100, Trapezoidal

  • Mfr # 410H100

  • Zoro # G816211673


product price: $47.99
/ea

Key Features

Minimum Operating Temperature
-22 Degrees F
Pitch Length
41 in
Belt Series
PowerGrip(R) Timing Belts
Industry Number
410H100
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410H100
Zoro #
G816211673
UPC #
072053566123
Country of Origin
United States

Dimensions

Pitch Length
41 in
Top Width
1 in
Belt Trade Size
H

Details

Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Industry Number
410H100
Maximum Operating Temperature
212 Degrees F
Color
Black
Tooth Location
One Side
Belt Material
Neoprene
Number of Teeth
82
Application
General Industrial
Pitch
0.5 in
Item
Timing Belt
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 410H100, Number of Teeth 82, Pitch 0.5 in, Pitch Length 41 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.