Timing Belt, 410H200, Trapezoidal
Mfr # 410H200
Zoro # G616065568
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Top Width
2 in
Industry Number
410H200
Material
Neoprene
Pitch Length
41 in
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410H200
Zoro #
G616065568
UPC #
072053567069
Country of Origin
United States
Dimensions
Top Width
2 in
Pitch Length
41 in
Belt Trade Size
H
Details
Industry Number
410H200
Material
Neoprene
Item
Timing Belt
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Number of Teeth
82
Color
Black
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.5 in
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 410H200, Number of Teeth 82, Pitch 0.5 in, Pitch Length 41 in, Tooth Location One Side, Top Width 2 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.