Timing Belt, 410H300, Trapezoidal
Mfr # 410H300
Zoro # G216211716
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Tooth Location
One Side
Color
Black
Pitch
0.5 in
Number of Teeth
82
Belt Trade Size
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410H300
Zoro #
G216211716
UPC #
072053567540
Country of Origin
United States
Dimensions
Belt Trade Size
H
Pitch Length
41 in
Top Width
3 in
Details
Tooth Location
One Side
Color
Black
Pitch
0.5 in
Number of Teeth
82
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Industry Number
410H300
Item
Timing Belt
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 410H300, Number of Teeth 82, Pitch 0.5 in, Pitch Length 41 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.