Timing Belt, 415-5M-15, Curvilinear
Mfr # 415-5M-15
Zoro # G516063152
product price: $27.19
/eaKey Features
Pitch Length
415 mm
Material
Neoprene
Top Width
15 mm
Industry Number
415-5M-15
Belt Trade Size
HTD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415-5M-15
Zoro #
G516063152
UPC #
072053938357
Country of Origin
United States
Dimensions
Pitch Length
415 mm
Top Width
15 mm
Belt Trade Size
HTD
Details
Item
Timing Belt
Material
Neoprene
Industry Number
415-5M-15
Number of Teeth
83
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Color
Black
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Maximum Operating Temperature
212 Degrees F
Pitch
5 mm
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 415-5M-15, Number of Teeth 83, Pitch 5 mm, Pitch Length 415 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.