Zoro Homepage

Timing Belt, 415-5M-25, Curvilinear

  • Mfr # 415-5M-25

  • Zoro # G516212208


product price: $37.39
/ea

Key Features

Number of Teeth
83
Belt Material
Neoprene
Industry Number
415-5M-25
Tooth Shape
Curvilinear
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415-5M-25
Zoro #
G516212208
UPC #
072053938364
Country of Origin
United States

Dimensions

Top Width
25 mm
Pitch Length
415 mm
Belt Trade Size
HTD

Details

Number of Teeth
83
Belt Material
Neoprene
Industry Number
415-5M-25
Tooth Shape
Curvilinear
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Pitch
5 mm
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Item
Timing Belt
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 415-5M-25, Number of Teeth 83, Pitch 5 mm, Pitch Length 415 mm, Tooth Location One Side, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.