Timing Belt, 415H100, Trapezoidal
Mfr # 415H100
Zoro # G316063178
product price: $69.19
/eaKey Features
Material
Neoprene
Top Width
1 in
Industry Number
415H100
Pitch Length
41.5 in
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415H100
Zoro #
G316063178
UPC #
072053891614
Country of Origin
United States
Dimensions
Top Width
1 in
Pitch Length
41.5 in
Belt Trade Size
H
Details
Material
Neoprene
Industry Number
415H100
Item
Timing Belt
Belt Material
Neoprene
Tooth Location
One Side
Color
Black
Pitch
0.5 in
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Number of Teeth
83
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 415H100, Number of Teeth 83, Pitch 0.5 in, Pitch Length 41.5 in, Tooth Location One Side, Top Width 1 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.