Timing Belt, 415H200, Trapezoidal
Mfr # 415H200
Zoro # G516065620
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Industry Number
415H200
Top Width
2 in
Pitch Length
41.5 in
Material
Neoprene
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415H200
Zoro #
G516065620
UPC #
072053891638
Country of Origin
United States
Dimensions
Top Width
2 in
Pitch Length
41.5 in
Belt Trade Size
H
Details
Industry Number
415H200
Item
Timing Belt
Material
Neoprene
Reinforcing Cord Material
Fiberglass
Color
Black
Number of Teeth
83
Application
General Industrial
Pitch
0.5 in
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 415H200, Number of Teeth 83, Pitch 0.5 in, Pitch Length 41.5 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.