Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 420-2MGT-06

  • Mfr # 420-2MGT-06

  • Zoro # G616065223


product price: $7.99
/ea

Key Features

Top Width
6 mm
Pitch Length
420 mm
Material
Neoprene
Industry Number
420-2MGT-06
Belt Series
PowerGrip(R) GT(R)3 Belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-2MGT-06
Zoro #
G616065223
UPC #
770075594451
Country of Origin
United States

Dimensions

Top Width
6 mm
Pitch Length
420 mm
Belt Trade Size
GT

Details

Material
Neoprene
Item
Timing Belt
Industry Number
420-2MGT-06
Belt Series
PowerGrip(R) GT(R)3 Belts
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Pitch
2 mm
Maximum Operating Temperature
212 Degrees F
Number of Teeth
210
Color
Black
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Application
Appliances, Business Machines, Servomotor Drives

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 420-2MGT-06, Number of Teeth 210, Pitch 2 mm, Pitch Length 420 mm, Tooth Location One Side, Top Width 6 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.