Timing Belt, 420-3M-06, Curvilinear
Mfr # 420-3M-06
Zoro # G516064685
product price: $9.79
/eaKey Features
Industry Number
420-3M-06
Top Width
6 mm
Material
Neoprene
Pitch Length
420 mm
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420-3M-06
Zoro #
G516064685
UPC #
072053609486
Country of Origin
United States
Dimensions
Top Width
6 mm
Pitch Length
420 mm
Belt Trade Size
HTD
Details
Industry Number
420-3M-06
Material
Neoprene
Item
Timing Belt
Belt Material
Neoprene
Tooth Location
One Side
Number of Teeth
140
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Tooth Shape
Curvilinear
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Color
Black
Maximum Operating Temperature
212 Degrees F
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Pitch
3 mm
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 420-3M-06, Number of Teeth 140, Pitch 3 mm, Pitch Length 420 mm, Tooth Location One Side, Top Width 6 mm, Application Electric Hand Tools, Office Machines, Processing & Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.