Zoro Homepage

Timing Belt, 420-3M-09, Curvilinear

  • Mfr # 420-3M-09

  • Zoro # G616212184


product price: $11.49
/ea

Key Features

Maximum Operating Temperature
212 Degrees F
Belt Trade Size
HTD
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Pitch Length
420 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-3M-09
Zoro #
G616212184
UPC #
072053609905
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Pitch Length
420 mm
Top Width
9 mm

Details

Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Minimum Operating Temperature
-22 Degrees F
Pitch
3 mm
Tooth Shape
Curvilinear
Tooth Location
One Side
Color
Black
Number of Teeth
140
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Industry Number
420-3M-09

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 420-3M-09, Number of Teeth 140, Pitch 3 mm, Pitch Length 420 mm, Tooth Location One Side, Top Width 9 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.