Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 420-3MGT-09

  • Mfr # 420-3MGT-09

  • Zoro # G816211772


product price: $12.59
/ea

Key Features

Pitch
3 mm
Color
Black
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Industry Number
420-3MGT-09
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-3MGT-09
Zoro #
G816211772
UPC #
770075597100
Country of Origin
United States

Dimensions

Pitch Length
420 mm
Belt Trade Size
GT
Top Width
9 mm

Details

Pitch
3 mm
Color
Black
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Industry Number
420-3MGT-09
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Item
Timing Belt
Belt Material
Neoprene
Number of Teeth
140
Tooth Shape
Modified Curvilinear
Application
Appliances, Business Machines, Servomotor Drives
Belt Series
PowerGrip(R) GT(R)3 Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 420-3MGT-09, Number of Teeth 140, Pitch 3 mm, Pitch Length 420 mm, Tooth Location One Side, Top Width 9 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.