Timing Belt, 420-3MGT-15
Mfr # 420-3MGT-15
Zoro # G316064670
product price: $18.99
/eaKey Features
Top Width
15 mm
Industry Number
420-3MGT-15
Material
Neoprene
Pitch Length
420 mm
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420-3MGT-15
Zoro #
G316064670
UPC #
770075591566
Country of Origin
United States
Dimensions
Top Width
15 mm
Pitch Length
420 mm
Belt Trade Size
GT
Details
Item
Timing Belt
Industry Number
420-3MGT-15
Material
Neoprene
Reinforcing Cord Material
Fiberglass
Color
Black
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) GT(R)3 Belts
Tooth Location
One Side
Pitch
3 mm
Number of Teeth
140
Application
Appliances, Business Machines, Servomotor Drives
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3 Belts, Industry Number 420-3MGT-15, Number of Teeth 140, Pitch 3 mm, Pitch Length 420 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Business Machines, Servomotor Drives, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.