Zoro Homepage

Timing Belt, 4200-20M-340, Curvilinear

  • Mfr # 4200-20M-340

  • Zoro # G716212282


product price: $9,118.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Application
Machine Tool, Paper & Textile
Top Width
339 mm
Industry Number
4200-20M-340
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4200-20M-340
Zoro #
G716212282
UPC #
072053624243
Country of Origin
United States

Dimensions

Top Width
339 mm
Pitch Length
4,200 mm
Belt Trade Size
HTD

Details

Application
Machine Tool, Paper & Textile
Industry Number
4200-20M-340
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Curvilinear
Tooth Location
One Side
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Number of Teeth
210
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Pitch
20 mm
Item
Timing Belt
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 4200-20M-340, Number of Teeth 210, Pitch 20 mm, Pitch Length 4,200 mm, Tooth Location One Side, Top Width 339 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.