Zoro Homepage

Timing Belt, 420H075, Trapezoidal

  • Mfr # 420H075

  • Zoro # G316211661


product price: $43.99
/ea

Key Features

Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Top Width
3/4 in
Pitch
0.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420H075
Zoro #
G316211661
UPC #
072053565485
Country of Origin
United States

Dimensions

Top Width
3/4 in
Belt Trade Size
H
Pitch Length
42 in

Details

Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Item
Timing Belt
Pitch
0.5 in
Color
Black
Tooth Shape
Trapezoidal
Number of Teeth
84
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Industry Number
420H075
Application
General Industrial
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 420H075, Number of Teeth 84, Pitch 0.5 in, Pitch Length 42 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.