Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 420H100, Trapezoidal

  • Mfr # 420H100

  • Zoro # G616063076


product price: $61.79
/ea

Key Features

Industry Number
420H100
Material
Neoprene
Pitch Length
42 in
Top Width
1 in
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420H100
Zoro #
G616063076
UPC #
072053565867
Country of Origin
United States

Dimensions

Pitch Length
42 in
Top Width
1 in
Belt Trade Size
H

Details

Industry Number
420H100
Material
Neoprene
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.5 in
Number of Teeth
84
Tooth Location
One Side
Application
General Industrial
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 420H100, Number of Teeth 84, Pitch 0.5 in, Pitch Length 42 in, Tooth Location One Side, Top Width 1 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.