Zoro Homepage

Timing Belt, 420H150, Trapezoidal

  • Mfr # 420H150

  • Zoro # G116065983


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Pitch Length
42 in
Material
Neoprene
Top Width
1 1/2 in
Industry Number
420H150
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420H150
Zoro #
G116065983
UPC #
072053566352
Country of Origin
United States

Dimensions

Pitch Length
42 in
Top Width
1 1/2 in
Belt Trade Size
H

Details

Material
Neoprene
Item
Timing Belt
Industry Number
420H150
Color
Black
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Pitch
0.5 in
Number of Teeth
84
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Tooth Location
One Side
Application
General Industrial
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 420H150, Number of Teeth 84, Pitch 0.5 in, Pitch Length 42 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.