Zoro Homepage

Timing Belt, 420H200, Trapezoidal

  • Mfr # 420H200

  • Zoro # G116065532


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
42 in
Material
Neoprene
Industry Number
420H200
Top Width
2 in
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420H200
Zoro #
G116065532
UPC #
072053566802
Country of Origin
United States

Dimensions

Pitch Length
42 in
Top Width
2 in
Belt Trade Size
H

Details

Item
Timing Belt
Material
Neoprene
Industry Number
420H200
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Pitch
0.5 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Number of Teeth
84
Reinforcing Cord Material
Fiberglass
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 420H200, Number of Teeth 84, Pitch 0.5 in, Pitch Length 42 in, Tooth Location One Side, Top Width 2 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.